SPRING RETURN HOSE REEL: 100 FT (½ IN I.D.), ½ IN MNPT X ¾ IN MNPT, 300 PSI MAX
SPRING RETURN HOSE REEL: 100 FT (½ IN I.D.), ½ IN MNPT X ¾ IN MNPT, 300 PSI MAX
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Hose Inside Dia. 1/2 In., Hose Length 100 ft., Hose Ends 1/2 In. (F)NPT x 1/2 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Viton Seal Type, Floor Mounting, Height 27 In., Length 26-3/16 In., Width 12 In., Hose Material Rubber, Hose Included Y
Technical Specs
- ItemSpring Return Hose Reel
- Maximum Operating Pressure300 psi
- Drive TypeSpring Return
- Includes HoseHose Included
- Hose Length100 ft
- Mounting LocationCeiling, Floor, Wall
- Overall Height27 in
- Overall Width12 in
- For Dual HoseNot For Dual Hose
- Hose Cover MaterialRubber
- Hose Fitting A MaterialBrass
- Hose Fitting A TypeNPT
- Hose Fitting B MaterialSteel
- Hose Fitting B TypeNPT
- Hose Reel TypeWall Mount Hose Reel
- Base Motion TypeStationary
- Number of Mount Holes4
- Swivel MaterialBrass
- Swivel Outlet GenderFemale
- Swivel Outlet TypeNPT
- Swivel Inlet Thread Size1/2 in
- Reel FinishPowder Coated
- Latch TypeLocking
- Maximum Operating Temperature140 Degrees F
- Spiral Hose GuardNo Spiral Hose Guard
- Includes Leader HoseLeader Hose Not Included
- Mount Base Height12 1/8 in
- Mounting Hole Center to Center Width9 3/16 in
- Mount Hole Diameter1/2 in
- IncludesHose
- Hose Reel Primary Application Air, Water
- Hose Capacity 100 ft (1/2 in ID)
- Enclosed Not Enclosed
- Hose Inside Dia. 1/2 in
- Reel Material Steel
- Speed Limited Retraction No Speed Limited Retraction
- Overall Length 26 3/16 in
- Corrosion-Resistant Corrosion-Resistant
- Hose Colour Black
- Hose Fitting A Gender Male
- Hose Fitting A Size 1/2 in
- Hose Fitting B Gender Male
- Hose Fitting B Size 3/4 in
- Hose Outside Dia. 7/8 in
- Hose Tube Material Rubber
- Number of Guide Arms Double Arm
- Reel Colour Green
- Swivel Inlet Type NPT
- Swivel Outlet Thread Size 1/2 in
- Swivel Inlet Gender Female
- Reel Width 11 15/16 in
- Weight 112.2 lb
- Bearing Construction Permanently Lubricated
- Fasteners Included Fasteners Not Included
- Includes Hose Stop Hose Stop Included
- Minimum Operating Temperature -4 Degrees F
- Mount Base Width 10 7/16 in
- Mounting Hole Center to Center Height 10 15/16 in
- Reel Diameter 25 in
- Hose End Configuration 1/2 in MNPT x 3/4 in MNPT
- Country of Origin China
(subject to change)
Alternate Products
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,466.12
/ each
Related Products
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.46
/ each
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$126.59
/ each
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.81
/ each
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$238.25
/ each