!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING PIN, 0.3125 IN DIA, 1½ IN L, COILED, INCH, 5/16 IN DIA, 1½ IN SHANK L, 5 PK

SPRING PIN, 0.3125 IN DIA, 1½ IN L, COILED, INCH, 5/16 IN DIA, 1½ IN SHANK L, 5 PK

APPROVED VENDOR

SPRING PIN, 0.3125 IN DIA, 1½ IN L, COILED, INCH, 5/16 IN DIA, 1½ IN SHANK L, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING PIN, 0.3125 IN DIA, 1½ IN L, COILED, INCH, 5/16 IN DIA, 1½ IN SHANK L, 5 PK

SPRING PIN, 0.3125 IN DIA, 1½ IN L, COILED, INCH, 5/16 IN DIA, 1½ IN SHANK L, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.45 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP41LW84
  • Mfr. Model # U39140.031.0150
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This spring pin is made of steel and has a bright (uncoated) finish. It meets the standards for ASME B18.8.2. It has an inch system of measurement. In addition, it has a usable length of 1 1/2 inches and a coiled pin type.

Technical Specs

  • ItemSpring Pin
  • Pin Diameter5/16 in
  • MaterialSteel
  • FinishBright (Uncoated)
  • End TypeChamfered
  • Fits Minimum Hole Diameter5/16 in
  • Shank Length1 1/2 in
  • Nominal Diameter5/16 in
  • Shank Length Tolerance+/-0.025 in
  • Outside Diameter Tolerance+5.5/-5.25 in
  • System of Measurement Inch
  • Pin Type Coiled
  • Material Grade/Class Not Graded
  • Usable Length 1 1/2 in
  • Chamfer Diameter 0.304 in
  • Fits Maximum Hole Diameter 5/16 in
  • Maximum Chamfer Length 0.08 in
  • Standards ASME B18.8.2
  • Product Type Spring Pin
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list