!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING LOCK WASHER, FOR SCREW SIZE 2 IN, SPLIT LOCK, ALLOY STEEL, ZINC YELLOW, 5 PK

SPRING LOCK WASHER, FOR SCREW SIZE 2 IN, SPLIT LOCK, ALLOY STEEL, ZINC YELLOW, 5 PK

APPROVED VENDOR

SPRING LOCK WASHER, FOR SCREW SIZE 2 IN, SPLIT LOCK, ALLOY STEEL, ZINC YELLOW, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING LOCK WASHER, FOR SCREW SIZE 2 IN, SPLIT LOCK, ALLOY STEEL, ZINC YELLOW, 5 PK

SPRING LOCK WASHER, FOR SCREW SIZE 2 IN, SPLIT LOCK, ALLOY STEEL, ZINC YELLOW, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.38 / PKG of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54FV71
  • Mfr. Model # U37061.200.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.935 lbs

Technical Specs

  • ItemSpring Lock Washer
  • MaterialAlloy Steel
  • Inside Diameter2.008 in
  • Maximum Thickness0.422 in
  • ColourSilver
  • Material Grade/ClassNot Graded
  • Finish Zinc Yellow
  • For Screw Size 2 in
  • Outside Diameter 2.936 in
  • Minimum Thickness 0.422 in
  • Dimensional Standards ASME B18.22.1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list