HANDHELD SPRAYER, SPOT, 1 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE
HANDHELD SPRAYER, SPOT, 1 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE
CHAPIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This handheld sprayer includes 12 inch wand, 34 inch hose, adjustable nozzle and comfortable spray handle. It is designed for use with lawn, garden and agriculture. In addition, it has a manual power source, 2 13/16-inch hose length, cone spray pattern, plus a 1-gallon capacity. This product is compatible with fertilizers, herbicides, and pesticides.
Technical Specs
Item Handheld Sprayer
Application Lawn, Garden and Agriculture
Hose Length 2 13/16 in
Spray Distance - Maximum 25 ft
Spray Liquid Non-Foam
Mixing System Mix-in-Tank
In Tank Filter In Tank Filter Included
Sprayer Pressure Release No Sprayer Pressure Release
Fill Opening Size 2 in
Includes 12" Wand, 34" Hose, Adjustable Nozzle and Comfortable Spray Handle
Pump Length 9 in
Tank Material Poly
Power Source Manual
Tank Capacity 1 gal
Sprayer Pressure - Maximum 60 psi
Nozzle Spray Pattern Cone
Spray Mechanism Hand-Pump
Pressurizing Method Manual Pump
Adjustable Nozzle Nozzle Adjustable
Chemical Compatibility Fertilizer, Herbicide, Pesticide
Hose Material Non-Reinforced PVC
Nozzle Material Polyethylene
Seal/Gasket Material Nitrile
Wand Material Polyethylene
Country of Origin United States
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.31
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.22
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.96
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.73
/ each