!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD SPRAYER, SPOT, 2 GALLON TANK, POLY TANK, 3 FT MAX SPRAY DISTANCE, 60 PSI, UNDER 10 FT

HANDHELD SPRAYER, SPOT, 2 GALLON TANK, POLY TANK, 3 FT MAX SPRAY DISTANCE, 60 PSI, UNDER 10 FT

CHAPIN

HANDHELD SPRAYER, SPOT, 2 GALLON TANK, POLY TANK, 3 FT MAX SPRAY DISTANCE, 60 PSI, UNDER 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD SPRAYER, SPOT, 2 GALLON TANK, POLY TANK, 3 FT MAX SPRAY DISTANCE, 60 PSI, UNDER 10 FT

HANDHELD SPRAYER, SPOT, 2 GALLON TANK, POLY TANK, 3 FT MAX SPRAY DISTANCE, 60 PSI, UNDER 10 FT

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN25020
  • Mfr. Model # 25020
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • ItemHandheld Sprayer
  • ApplicationDeck Sealing and Cleaning
  • Hose Length2 13/16 ft
  • Spray Distance - Maximum3 ft
  • Spray LiquidNon-Foam
  • Mixing SystemMix-in-Tank
  • In Tank FilterNo
  • Sprayer Pressure ReleaseNo
  • Fill Opening Size3 in
  • Nozzle MaterialPoly
  • Tank MaterialPoly
  • Power Source Manual
  • Tank Capacity 2 gal
  • Sprayer Pressure - Maximum 60 psi
  • Nozzle Spray Pattern Fan
  • Spray Mechanism Hand-Pump
  • Pressurizing Method Manual Pump
  • Adjustable Nozzle No
  • Chemical Compatibility Deck Sealant and Deck Cleaners
  • Hose Material Reinforced PVC
  • Seal/Gasket Material Nitrile
  • Wand Material Poly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list