!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAYER FARM/FIELD 3 GAL 11.4 L

SPRAYER FARM/FIELD 3 GAL 11.4 L

CHAPIN

SPRAYER FARM/FIELD 3 GAL 11.4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAYER FARM/FIELD 3 GAL 11.4 L

SPRAYER FARM/FIELD 3 GAL 11.4 L

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN21250
  • Mfr. Model # 21250
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.73 lbs

Product Details

Farm and field sprayer. In-tank anti-clog filter. Wide mouth for no mess filling and cleaning. Spray handle with lock-on for continuous spraying. Brass fan tip nozzle for multi-purpose applications. Auto/manual high pressure relief valve.

Technical Specs

  • ItemFarm and Field Sprayer
  • ApplicationHome Garden, Landscape and Professional Lawncare
  • Hose Length42 in
  • Nozzle Spray PatternFan
  • Pressurizing MethodManual Pump
  • Adjustable NozzleNozzle Adjustable
  • Chemical CompatibilityFertilizers, Pesticides, Weed Killers
  • IncludesAdjustable Brass Cone Nozzle, Anti-Clog Filter, Pressure Relief Valve, Shut-Off, Wand
  • Seal/Gasket MaterialViton
  • Wand MaterialBrass
  • Power Source Manual
  • Tank Capacity 3 gal
  • Sprayer Pressure - Maximum 60 psi
  • Spray Mechanism Hand-Pump
  • In Tank Filter In Tank Filter Included
  • Sprayer Pressure Release Sprayer Pressure Release
  • Fill Opening Size 4 in
  • Nozzle Material Brass
  • Tank Material Poly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list