HANDHELD SPRAYER, SPOT, 1 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE
HANDHELD SPRAYER, SPOT, 1 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE
CHAPIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This handheld sprayer includes on-board total spray control spray shield that protects siding. It is designed for use with deck sealing and cleaning. In addition, it has a manual power source, 2 13/16-inch hose length, fan spray pattern, plus a 1-gallon capacity. This product is compatible with deck sealant and deck cleaners.
Technical Specs
Item Handheld Sprayer
Application Deck Sealing and Cleaning
Hose Length 2 13/16 in
Spray Distance - Maximum 25 ft
Spray Liquid Non-Foam
Mixing System Mix-in-Tank
In Tank Filter In Tank Filter Not Included
Sprayer Pressure Release No Sprayer Pressure Release
Fill Opening Size 3 in
Includes On-board Total Spray Control Spray Shield That Protects Siding
Pump Length 9 in
Tank Material Poly
Power Source Manual
Tank Capacity 1 gal
Sprayer Pressure - Maximum 60 psi
Nozzle Spray Pattern Fan
Spray Mechanism Hand-Pump
Pressurizing Method Manual Pump
Adjustable Nozzle Nozzle Adjustable
Chemical Compatibility Deck Sealant and Deck Cleaners
Hose Material Reinforced Nylon
Nozzle Material Polyethylene
Seal/Gasket Material Viton(TM)
Wand Material Polyethylene
Country of Origin United States
(subject to change)
Related Products
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.22
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.92
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.44
/ each