HANDHELD SPRAYER, SPOT, 3½ GALLON TANK, STEEL TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI
HANDHELD SPRAYER, SPOT, 3½ GALLON TANK, STEEL TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI
CHAPIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This handheld sprayer includes valve. It is designed for use with cleaning and degreasing. In addition, it has a manual power source, 3 1/2-inch hose length, cone spray pattern, plus a 3 1/2-gallon capacity. This product is compatible with bleach and disinfectant, cleaners and degreasers, oils and lubrication.
Technical Specs
Item Handheld Sprayer
Application Cleaning and Degreasing
Hose Length 3 1/2 in
Spray Distance - Maximum 25 ft
Spray Liquid Non-Foam
Mixing System Mix-in-Tank
In Tank Filter In Tank Filter Not Included
Sprayer Pressure Release No Sprayer Pressure Release
Fill Opening Size 3 in
Includes Valve
Pump Length 12 in
Tank Material Steel
Power Source Manual
Tank Capacity 3 1/2 gal
Sprayer Pressure - Maximum 60 psi
Nozzle Spray Pattern Cone
Spray Mechanism Hand-Pump
Pressurizing Method Manual Pump
Adjustable Nozzle Nozzle Adjustable
Chemical Compatibility Bleach and Disinfectant, Cleaners and Degreasers, Oils and Lubrication
Hose Material Reinforced Nylon
Nozzle Material Brass
Seal/Gasket Material Nitrile, Viton
Wand Material Brass
Country of Origin United States
(subject to change)
Alternate Products
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$235.02
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$330.01
/ each
Related Products
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.51
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.16
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.30
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.48
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.22
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.73
/ each
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.63
/ each