HANDHELD SPRAYER, SPOT, 3 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE
HANDHELD SPRAYER, SPOT, 3 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE
CHAPIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This handheld sprayer includes extendable wand. It is designed for use with cleaning and degreasing. In addition, it has a manual power source, 5-inch hose length, cone spray pattern, plus a 3-gallon capacity. This product is compatible with bleach and disinfectant, cleaners and degreasers, oils and lubrication.
Technical Specs
Item Handheld Sprayer
Application Cleaning and Degreasing
Hose Length 5 in
Spray Distance - Maximum 25 ft
Spray Liquid Non-Foam
Mixing System Mix-in-Tank
In Tank Filter In Tank Filter Included
Sprayer Pressure Release No Sprayer Pressure Release
Fill Opening Size 3 in
Nozzle Material Polyethylene
Seal/Gasket Material Viton(TM)
Wand Material Brass
Power Source Manual
Tank Capacity 3 gal
Sprayer Pressure - Maximum 60 psi
Nozzle Spray Pattern Cone
Spray Mechanism Hand-Pump
Pressurizing Method Manual Pump
Adjustable Nozzle Nozzle Adjustable
Chemical Compatibility Bleach and Disinfectant, Cleaners and Degreasers, Oils and Lubrication
Includes Extendable Wand
Pump Length 13 in
Tank Material Poly
Country of Origin United States
(subject to change)
Related Products
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.22
/ each