!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE SPRAYER, COMPRESSED AIR, 60 PSI, 24 IN WAND/48 IN HOSE, STEEL/XTREME VITON/BRASS

CONCRETE SPRAYER, COMPRESSED AIR, 60 PSI, 24 IN WAND/48 IN HOSE, STEEL/XTREME VITON/BRASS

CHAPIN

CONCRETE SPRAYER, COMPRESSED AIR, 60 PSI, 24 IN WAND/48 IN HOSE, STEEL/XTREME VITON/BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE SPRAYER, COMPRESSED AIR, 60 PSI, 24 IN WAND/48 IN HOSE, STEEL/XTREME VITON/BRASS

CONCRETE SPRAYER, COMPRESSED AIR, 60 PSI, 24 IN WAND/48 IN HOSE, STEEL/XTREME VITON/BRASS

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $488.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN19249
  • Mfr. Model # 19249
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 556
  • Shipping Weight 12.5 lbs

Product Details

This concrete sprayer is for industrial applications and comes with a 48-inch reinforced hose, a shut-off valve, a 24-inch brass wand, and an adjustable brass fan nozzle. The seal and gasket material is Xtreme(TM) Viton(R). This handheld sprayer has a maximum pressure of 60 PSI. The tri-poxy steel tank has a 3 1/2 gallon capacity and a fill opening size of four inches. The pump is 14 inches long.

Technical Specs

  • ItemConcrete Sprayer
  • ApplicationConcrete Construction, Decorative Concrete and Hardscapes
  • Hose Length48 in
  • Nozzle Spray PatternFan
  • Pressurizing MethodManual Pump
  • Adjustable NozzleNozzle Adjustable
  • Fill Opening Size4 in
  • Nozzle MaterialBrass
  • Seal/Gasket MaterialXtreme(TM) Viton(R)
  • Wand MaterialBrass
  • Power Source Manual
  • Tank Capacity 3 1/2 gal
  • Sprayer Pressure - Maximum 60 psi
  • Spray Mechanism Hand-Pump
  • In Tank Filter In Tank Filter Not Included
  • Sprayer Pressure Release No Sprayer Pressure Release
  • Includes Hose, Shut-Off, Wand, Nozzle
  • Pump Length 14 in
  • Tank Material Tri-poxy Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list