!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD SPRAYER, SPOT, 1 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, 21 TO 30 FT

HANDHELD SPRAYER, SPOT, 1 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, 21 TO 30 FT

CHAPIN

HANDHELD SPRAYER, SPOT, 1 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, 21 TO 30 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HANDHELD SPRAYER, SPOT, 1 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, 21 TO 30 FT

HANDHELD SPRAYER, SPOT, 1 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, 21 TO 30 FT

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN2658E
  • Mfr. Model # 2658E
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

This handheld sprayer is designed for use with bleach and disinfecting. In addition, it has a manual power source, 5-inch hose length, foaming spray pattern, plus a 1-gallon capacity. This product is compatible with cleaners and degreasers, foaming disinfectant.

Technical Specs

  • ItemHandheld Sprayer
  • ApplicationBleach and Disinfecting
  • Hose Length5 in
  • Spray Distance - Maximum25 ft
  • Spray LiquidFoam
  • Mixing SystemMix-in-Tank
  • In Tank FilterIn Tank Filter Included
  • Sprayer Pressure ReleaseSprayer Pressure Release
  • Fill Opening Size3 in
  • Nozzle MaterialPolyethylene
  • Seal/Gasket MaterialViton(TM)
  • Wand MaterialPolyethylene
  • Power Source Manual
  • Tank Capacity 1 gal
  • Sprayer Pressure - Maximum 60 psi
  • Nozzle Spray Pattern Foaming
  • Spray Mechanism Hand-Pump
  • Pressurizing Method Manual Pump
  • Adjustable Nozzle Nozzle Not Adjustable
  • Chemical Compatibility Cleaners and Degreasers, Foaming Disinfectant
  • Hose Material Reinforced Nylon
  • Pump Length 9 in
  • Tank Material Poly

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list