!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PRIMER,CAN,BLACK,12 OZ

SPRAY PRIMER,CAN,BLACK,12 OZ

INDUSTRIAL CHOICE

SPRAY PRIMER,CAN,BLACK,12 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PRIMER,CAN,BLACK,12 OZ

SPRAY PRIMER,CAN,BLACK,12 OZ

INDUSTRIAL CHOICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.68 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM257400
  • Mfr. Model # 257400
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • ItemSpray Primer
  • Coating ApplicationSpray
  • Colour FamilyBlack
  • Container Size12 oz
  • Coverage Area12 to 15 sq ft/can
  • Dry Time Tack Free12 min
  • FeaturesExtra-Wide Comfort Nozzle Prevents Finger Fatigue
  • FlammabilityFlammable
  • Maximum Application Temperature100 Degrees F
  • Maximum Temperature Resistance200 Degrees F
  • Minimum Dry Film Thickness1 mil
  • OpacityOpaque
  • Resin TypeModified Alkyd
  • Series Number1600
  • Shelf Life5 yr
  • Sub BrandRust-Oleum
  • Use LocationExterior, Interior
  • VOC Content595 g/L
  • Base Type Modified Alkyd
  • Colour Black
  • Compatible Surface Material Galvanized Steel, Steel
  • Container Type Can
  • Dry Time 1 hr
  • Dry Time to Recoat 1 hr/24 hr
  • Finish Texture Knockdown
  • Heat Resistant Heat-Resistant
  • Maximum Dry Film Thickness 2 mil
  • Minimum Application Temperature 50 Degrees F
  • Net Weight 12 oz
  • Paint Dispensing Style Inverted, Overhead
  • Resistance Properties Chip-Resistant, Fade-Resistant, Peel-Resistant
  • Sheen Flat
  • Standards FSIS, USDA
  • Surface Texture Gloss, Weathered
  • VOC Compliant VOC Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list