!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT, ENAMELS, GLOSS FINISH, WHITE, 11 OZ, ENAMEL BASE/ENAMEL RESIN

SPRAY PAINT, ENAMELS, GLOSS FINISH, WHITE, 11 OZ, ENAMEL BASE/ENAMEL RESIN

KRYLON

SPRAY PAINT, ENAMELS, GLOSS FINISH, WHITE, 11 OZ, ENAMEL BASE/ENAMEL RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, ENAMELS, GLOSS FINISH, WHITE, 11 OZ, ENAMEL BASE/ENAMEL RESIN

SPRAY PAINT, ENAMELS, GLOSS FINISH, WHITE, 11 OZ, ENAMEL BASE/ENAMEL RESIN

KRYLON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.82 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYB46050007
  • Mfr. Model # B46050007
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.928 lbs

Product Details

This white, enamel spray paint performs best on aluminum, metal, and wooden surfaces. The enamel-based spray paint has an enamel resin, resulting in a gloss finish. This 11-ounce can is dry to the touch in 15 minutes, dries tack-free in one to two hours, can be recoated before one hour or after two, and covers 25 square feet of surface area. It performs best on surfaces with an application temperature of 21.11C.

Technical Specs

  • ItemSpray Paint
  • Resin TypeEnamel
  • Base TypeEnamel
  • Dry Time Tack Free15 min
  • Coverage25 sq ft
  • Colour Family Whites
  • Colour White
  • Dry Time 15 min
  • Net Weight 11 oz
  • Paint and Primer Finish Gloss
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list