!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT,WHITE,16 OZ,AEROSOL

SPRAY PAINT,WHITE,16 OZ,AEROSOL

AERVOE

SPRAY PAINT,WHITE,16 OZ,AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT,WHITE,16 OZ,AEROSOL

SPRAY PAINT,WHITE,16 OZ,AEROSOL

AERVOE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.95 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRP307
  • Mfr. Model # 307
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.167 lbs

Technical Specs

  • ItemSpray Paint
  • Maximum Dry Film Thickness2 mil
  • Colour FamilyWhite
  • SheenGloss
  • Resin TypeAcyrlic VT Aklyd
  • Container Size16 oz
  • Base TypeSolvent
  • Use LocationInterior, Exterior
  • Dry Time Tack Free3 hr
  • Maximum Application Temperature100 Degrees F
  • Minimum Application Temperature40 Degrees F
  • Resistance PropertiesAbrasion-Resistant, Corrosion-Resistant, Mild Chemical Fume-Resistant, Rust-Resistant, Weathering-Resistant
  • StandardsOSHA Certified Safety Colour
  • Coverage22 sq ft
  • Opacity Opaque
  • Coating Application Equipment Maintenance, O.E.M. Production
  • Compatible Surface Material Metal, Plastic, Wood
  • Finish Texture Smooth
  • Colour White
  • Coverage Area 22 sq ft
  • Dry Time 3 hr
  • Container Type Aerosol
  • Dry Time to Recoat Before 3 hr or After 72 hr
  • Maximum Temperature Resistance 300 Degrees F
  • Net Weight 12 oz
  • Shelf Life 2 yr
  • Surface Texture Smooth
  • Paint and Primer Finish Gloss
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list