!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUST PREVENTATIVE SPRAY PAINT, AEROSOL, PREMIUM SPRAY PAINTS, GLOSS, STAINLESS STEEL, 15 OZ

RUST PREVENTATIVE SPRAY PAINT, AEROSOL, PREMIUM SPRAY PAINTS, GLOSS, STAINLESS STEEL, 15 OZ

RUST-OLEUM

RUST PREVENTATIVE SPRAY PAINT, AEROSOL, PREMIUM SPRAY PAINTS, GLOSS, STAINLESS STEEL, 15 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUST PREVENTATIVE SPRAY PAINT, AEROSOL, PREMIUM SPRAY PAINTS, GLOSS, STAINLESS STEEL, 15 OZ

RUST PREVENTATIVE SPRAY PAINT, AEROSOL, PREMIUM SPRAY PAINTS, GLOSS, STAINLESS STEEL, 15 OZ

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.98 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMV2119-838
  • Mfr. Model # V2119-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 812
  • Shipping Weight 1.15 lbs

Product Details

Rust preventative industrial enamel aerosol spray finish applies easily and dries fast to a tough, attractive finish featuring superior coverage, colour, and gloss retention that resists chipping, cracking and peeling.

Technical Specs

  • ItemRust Preventative Spray Paint
  • Coating ApplicationRust Preventative
  • Compatible Surface MaterialMetal, Steel
  • Finish TextureSmooth
  • ColourStainless Steel
  • Coverage Area20 sq ft
  • Dry Time1 to 2 hr
  • Sub BrandHigh Performance
  • Dry Time Tack Free20 min
  • Maximum Application Temperature100 Degrees F
  • Minimum Application Temperature50 Degrees F
  • Resistance PropertiesRust-Resistant
  • StandardsUSDA
  • Opacity 80%
  • Colour Family Aluminum/Metallic
  • Sheen Gloss
  • Resin Type Acrylic Enamel
  • Container Size 14 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol Can
  • Dry Time to Recoat 1 to 24 hr
  • Maximum Temperature Resistance 200 Degrees F
  • Net Weight 15 oz
  • Shelf Life 5 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list