!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT,HIGH GLOSS,FORD BLUE,12 OZ.

SPRAY PAINT,HIGH GLOSS,FORD BLUE,12 OZ.

KRYLON

SPRAY PAINT,HIGH GLOSS,FORD BLUE,12 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT,HIGH GLOSS,FORD BLUE,12 OZ.

SPRAY PAINT,HIGH GLOSS,FORD BLUE,12 OZ.

KRYLON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.92 / each

EHC: EHC :
Min Qty 6 = $131.52

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRY419360000
  • Mfr. Model # 419360008
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.029 lbs

Technical Specs

  • ItemSpray Paint
  • Coating ApplicationGeneral Purpose Spray Paint
  • Compatible Surface MaterialMetal
  • Finish TextureSmooth
  • ColourFord Blue
  • Coverage Area25 sq ft
  • Dry Time15 min.
  • Sub BrandFarm and Implement
  • Dry Time Tack Free1 hr.
  • Maximum Application Temperature85 Degrees F
  • Net Weight12 oz.
  • StandardsMIR Compliant
  • Opacity 100 %
  • Colour Family Blues
  • Sheen High-Gloss
  • Resin Type Acrylic Alkyd Enamel
  • Container Size 16 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol Can
  • Dry Time to Recoat 4 to 24 hr
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Corrosion-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list