!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, GLOSS FINISH, GREY, 340 G, SOLVENT BASE/ALKYD RESIN

SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, GLOSS FINISH, GREY, 340 G, SOLVENT BASE/ALKYD RESIN

RUST-OLEUM

SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, GLOSS FINISH, GREY, 340 G, SOLVENT BASE/ALKYD RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, GLOSS FINISH, GREY, 340 G, SOLVENT BASE/ALKYD RESIN

SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, GLOSS FINISH, GREY, 340 G, SOLVENT BASE/ALKYD RESIN

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.50 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM27028B522
  • Mfr. Model # 27028B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

This Grey, rust preventative spray paint is perfect for covering metal surfaces. It performs best on surfaces with an application temperature between 10C to 32.22C. Its solvent base and alkyd resin provide a gloss finish. The 340-gram can of specialty spray paint is tack-free in three to five hours, dry in 10 hours, and can be recoated in 16 hours. It covers up to 22 square feet of surface area.

Technical Specs

  • ItemSpray Paint
  • Colour FamilyGrey
  • SheenGloss
  • ColourGrey
  • Coverage Area22 sq ft
  • Dry Time10 hr
  • Dry Time to Recoat16 hr
  • Minimum Application Temperature10 Degrees C
  • Resistance PropertiesRust-Resistant
  • Coverage22 sq ft
  • Coating Application Rust Preventative
  • Compatible Surface Material Metal
  • Resin Type Alkyd
  • Container Size 340 g
  • Base Type Solvent
  • Dry Time Tack Free 3 to 5 hr
  • Maximum Application Temperature 32.22 Degrees C
  • Net Weight 340 g
  • Standards MIR Compliant, VOC Compliant
  • Paint and Primer Finish Gloss
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list