!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT, SPRAY PRIMER, FLAT FINISH, GREEN, 11 OZ, ENAMEL BASE/ACRYLIC RESIN

SPRAY PAINT, SPRAY PRIMER, FLAT FINISH, GREEN, 11 OZ, ENAMEL BASE/ACRYLIC RESIN

KRYLON

SPRAY PAINT, SPRAY PRIMER, FLAT FINISH, GREEN, 11 OZ, ENAMEL BASE/ACRYLIC RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, SPRAY PRIMER, FLAT FINISH, GREEN, 11 OZ, ENAMEL BASE/ACRYLIC RESIN

SPRAY PAINT, SPRAY PRIMER, FLAT FINISH, GREEN, 11 OZ, ENAMEL BASE/ACRYLIC RESIN

KRYLON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.45 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRY442930007
  • Mfr. Model # 442930007
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.966 lbs

Product Details

This Green, flat finish spray paint is best used on surfaces with an application temperature of 25C. The solvent base and acrylic resin is suitable for a variety of indoor and outdoor surfaces including ceramic, glass, metal, plastic, wood. This 11-ounce can provides up to 25 square feet of coverage. It has a quick dry time of 15 minutes. It dries tack-free in one hour and can be recoated before 24 hours or after seven days.

Technical Specs

  • ItemSpray Paint
  • Coating ApplicationSpray
  • Compatible Surface MaterialWood:Metal:Wicker:Wrought Iron:Plastic:Vinyl:Glass:Plaster:Ceramic:Paper
  • Finish TextureUltra Flat
  • ColourGreen
  • Coverage Area20 to 25 sq ft
  • Dry Time15 minute to 1 hour
  • Sub BrandKrylon(R) Camouflage Paint
  • Dry Time Tack Free15 minute
  • Maximum Application Temperature32 Degrees C
  • Net Weight340 g
  • Surface TextureMedium, Rough, Smooth
  • Paint and Primer FinishChalkboard
  • Opacity Solid
  • Colour Family Greens
  • Sheen Ultra Flat
  • Resin Type Acrylic-Alkyd (Water-Based)
  • Container Size 340 g
  • Base Type Acrylic-Alkyd (Water-Based)
  • Use Location Interior/Exterior
  • Container Type Aerosol
  • Dry Time to Recoat 1 hour
  • Minimum Application Temperature 10 Degrees C
  • Resistance Properties Chip Resistant in 7 Days
  • Coverage 20 to 25 sq ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list