!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, BLUE, SOLVENT, MODIFIED ALKYD, GLOSS

SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, BLUE, SOLVENT, MODIFIED ALKYD, GLOSS

RUST-OLEUM

SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, BLUE, SOLVENT, MODIFIED ALKYD, GLOSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, BLUE, SOLVENT, MODIFIED ALKYD, GLOSS

SPRAY PAINT, PREMIUM, GENERAL PURPOSE SPRAY PAINT, BLUE, SOLVENT, MODIFIED ALKYD, GLOSS

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.24 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM1626830V
  • Mfr. Model # 1626830V
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 813
  • Shipping Weight 1.17 lbs

Technical Specs

  • ItemSpray Paint
  • Maximum Dry Film Thickness2 mil
  • Colour FamilyBlue
  • SheenGloss
  • Resin TypeModified Alkyd
  • Container Size12 oz
  • Base TypeSolvent
  • Use LocationExterior, Interior
  • Container TypeAerosol Can
  • Dry Time to RecoatWithin 1 hr or After 24 hr
  • Maximum Temperature Resistance200 Degrees F
  • Net Weight12 oz
  • Shelf Life5 yr
  • Coverage12 to 15 sq ft
  • Opacity 80%
  • Coating Application General Purpose
  • Compatible Surface Material Concrete, Masonry, Metal, Wood
  • Finish Texture Smooth
  • Colour True Blue
  • Coverage Area 15 sq ft
  • Dry Time 1 hr
  • Sub Brand Industrial Choice
  • Dry Time Tack Free 10 min
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Chip-Resistant, Fade-Resistant, Peel-Resistant
  • Standards USDA
  • Paint and Primer Finish Gloss
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list