!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, SATIN FINISH, CLEAR, 340 G, SOLVENT BASE/ALKYD RESIN

SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, SATIN FINISH, CLEAR, 340 G, SOLVENT BASE/ALKYD RESIN

RUST-OLEUM

SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, SATIN FINISH, CLEAR, 340 G, SOLVENT BASE/ALKYD RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, SATIN FINISH, CLEAR, 340 G, SOLVENT BASE/ALKYD RESIN

SPRAY PAINT, SPECIALTY, RUST PREVENTATIVE, SATIN FINISH, CLEAR, 340 G, SOLVENT BASE/ALKYD RESIN

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.36 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM27081B522
  • Mfr. Model # 27081B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

This clear, rust preventative spray paint performs best on metal surfaces. Its solvent base and alkyd resin result in a satin finish. The ideal application temperature for the best performance is between 10C to 32.22C. The 340-gram can covers 22 square feet of surface area, is tack-free in three to five hours, dry in 10 hours, and can be recoated in 16 hours.

Technical Specs

  • ItemSpray Paint
  • Colour FamilyClear
  • SheenSatin
  • ColourClear
  • Coverage Area22 sq ft
  • Dry Time10 hr
  • Dry Time Tack Free3 to 5 hr
  • Maximum Application Temperature32.2 Degrees C
  • Net Weight340 g
  • Coverage22 sq ft
  • Coating Application Rust Preventative
  • Compatible Surface Material Metal
  • Resin Type Alkyd
  • Container Size 340 g
  • Base Type Solvent
  • Container Type Can
  • Dry Time to Recoat 16 hr
  • Minimum Application Temperature 10 Degrees C
  • Standards MIR Compliant, VOC Compliant
  • Paint and Primer Finish Satin
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list