!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT,BLACK,656 G,SPRAY CAN

SPRAY PAINT,BLACK,656 G,SPRAY CAN

HIGH PERFORMANCE

SPRAY PAINT,BLACK,656 G,SPRAY CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT,BLACK,656 G,SPRAY CAN

SPRAY PAINT,BLACK,656 G,SPRAY CAN

HIGH PERFORMANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.86 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM352467
  • Mfr. Model # 352467
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemSpray Paint
  • Colour FamilyBlack
  • Resin TypeAlkyd
  • Container Size656 g
  • Base TypeEnamel
  • Use LocationExterior
  • Container TypeSpray Can
  • Dry Time to RecoatWithin 1 hr or After 24 hr
  • Maximum Temperature Resistance93 Degrees C
  • Net Weight656 g
  • Shelf Life5 yr
  • Paint and Primer FinishGloss
  • Maximum Dry Film Thickness 2 mil
  • Sheen Gloss
  • Colour Black
  • Coverage Area 24 to 40 sq ft
  • Dry Time 1 hr
  • Sub Brand High Performance
  • Dry Time Tack Free 24 hr
  • Maximum Application Temperature 32 Degrees C
  • Minimum Application Temperature 10 Degrees C
  • Resistance Properties Corrosion-Resistant
  • Coverage 20 to 30 sq ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list