!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATING SPRAY FOAM SEALANT, GUN GRADE, YELLOW, 20 OZ, CAN, R-3.8, CAN

INSULATING SPRAY FOAM SEALANT, GUN GRADE, YELLOW, 20 OZ, CAN, R-3.8, CAN

GREAT STUFF PRO

INSULATING SPRAY FOAM SEALANT, GUN GRADE, YELLOW, 20 OZ, CAN, R-3.8, CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING SPRAY FOAM SEALANT, GUN GRADE, YELLOW, 20 OZ, CAN, R-3.8, CAN

INSULATING SPRAY FOAM SEALANT, GUN GRADE, YELLOW, 20 OZ, CAN, R-3.8, CAN

GREAT STUFF PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DOW217041
  • Mfr. Model # 217041
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This Pro insulating spray foam sealant is yellow and comes in a 20 ounce can. It is designed for use on window and door and meets the standards for UL Classified. This insulating spray foam sealant has a working time of 15 minutes and is water resistant.

Technical Specs

  • ItemInsulating Spray Foam Sealant
  • ColourYellow
  • Container TypeAerosol Can
  • Maximum Performance Temperature75 Degrees F
  • Sealant PropertiesAirtight
  • For Use On Surface MaterialGlass, Masonry, Metal, Plastic, Wood
  • Flash Point-155 Degrees F
  • Minimum Application Temperature40 Degrees F
  • Resistance PropertiesWater Resistant
  • SeriesPro
  • Application Window and Door
  • Container Size 20 oz
  • Full Cure Time 8 hr
  • Minimum Performance Temperature 65 Degrees F
  • Working Time 15 min
  • Standards UL Classified
  • Maximum Application Temperature 100 Degrees F
  • Number of Components 1
  • Specific Gravity 1.06
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list