!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VEHICLE WORK LIGHT, RECTANGULAR, SPOT, LED, STUD, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

VEHICLE WORK LIGHT, RECTANGULAR, SPOT, LED, STUD, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

GROTE

VEHICLE WORK LIGHT, RECTANGULAR, SPOT, LED, STUD, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEHICLE WORK LIGHT, RECTANGULAR, SPOT, LED, STUD, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

VEHICLE WORK LIGHT, RECTANGULAR, SPOT, LED, STUD, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $595.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO63571
  • Mfr. Model # 63571
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.74 lbs

Product Details

Trilliant(R) LED Whitelight(TM) high-output work lamp. Beam pattern can be changed with optional replacement lenses. Easily mountable with a durable 1/2 inch stud mounting bracket. ECE R10, Dir. 72/245/EEC, Amended by 2006/28/EC.

Technical Specs

  • ItemVehicle Work Light
  • Beam TypeSpot
  • Installation TypeRemovable
  • Operating Voltage12/24V DC
  • Overall Height6 in
  • Overall Width6 in
  • Vehicle Class3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
  • Includes Electrical ConnectionElectrical Connection Included
  • Wattage50 W
  • Current4.2 A
  • Housing MaterialAluminum
  • Maximum Brightness1,300 lm
  • IP Rating IP69K
  • Overall Depth 3 11/16 in
  • Mount Type Stud
  • Lighting Technology LED
  • Head Shape Rectangular
  • Electrical Connection Blunt Cut Wires
  • Standards IP69K
  • Compatible Vehicle Type Universal
  • Mount Style Surface
  • Housing Colour Black
  • Lens Material Polycarbonate
  • Lens Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list