!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MR. CLEAN SCRUBBER SPONGE, FOAM, GRILL GRATES/GROUT/KITCHEN APPLIANCES/TILES/MORE, 2⅜ X 4⅝ X 2⅜ IN, 45/64 IN THICK, 8 PK

MR. CLEAN SCRUBBER SPONGE, FOAM, GRILL GRATES/GROUT/KITCHEN APPLIANCES/TILES/MORE, 2⅜ X 4⅝ X 2⅜ IN, 45/64 IN THICK, 8 PK

MR. CLEAN

MR. CLEAN SCRUBBER SPONGE, FOAM, GRILL GRATES/GROUT/KITCHEN APPLIANCES/TILES/MORE, 2⅜ X 4⅝ X 2⅜ IN, 45/64 IN THICK, 8 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MR. CLEAN SCRUBBER SPONGE, FOAM, GRILL GRATES/GROUT/KITCHEN APPLIANCES/TILES/MORE, 2⅜ X 4⅝ X 2⅜ IN, 45/64 IN THICK, 8 PK

MR. CLEAN SCRUBBER SPONGE, FOAM, GRILL GRATES/GROUT/KITCHEN APPLIANCES/TILES/MORE, 2⅜ X 4⅝ X 2⅜ IN, 45/64 IN THICK, 8 PK

MR. CLEAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.78 / CASE of 8

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PGL82038
  • Mfr. Model # 82038
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

This Mr. Clean series scrubber sponge is made of foam, along with a 45/64 inch thickness. It also is for use with the following applications: grill grates, grout, kitchen appliances, lawn furniture, tiles. This scrubber sponge, meets the standards for BBB.

Technical Specs

  • ItemScrubber Sponge
  • Product TypeScrubber Sponges
  • Overall Width2 3/8 in
  • Thickness45/64 in
  • Pad ColourWhite
  • StandardsBBB
  • Includes HandleHandle Not Included
  • Material Foam
  • Overall Length 4 5/8 in
  • Overall Height 2 3/8 in
  • Antimicrobial Not Antimicrobial
  • Series Mr. Clean
  • Application Grill Grates, Grout, Kitchen Appliances, Lawn Furniture, Tiles
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list