!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLITTING MAUL, 38 IN OVERALL L, 3¾ IN CUTTING EDGE L, 6 LB HEAD WT, STEEL, RUBBER

SPLITTING MAUL, 38 IN OVERALL L, 3¾ IN CUTTING EDGE L, 6 LB HEAD WT, STEEL, RUBBER

WILTON

SPLITTING MAUL, 38 IN OVERALL L, 3¾ IN CUTTING EDGE L, 6 LB HEAD WT, STEEL, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLITTING MAUL, 38 IN OVERALL L, 3¾ IN CUTTING EDGE L, 6 LB HEAD WT, STEEL, RUBBER

SPLITTING MAUL, 38 IN OVERALL L, 3¾ IN CUTTING EDGE L, 6 LB HEAD WT, STEEL, RUBBER

WILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XU77
  • Mfr. Model # 50636
  • UNSPSC # 27112005
  • CATALOGUE PAGE # 353
  • Shipping Weight 10.45 lbs

Technical Specs

  • ItemSplitting Maul
  • Blade Edge TypeSmooth
  • Cutting Edge Length3 3/4 in
  • Grip MaterialRubber
  • Handle ColourBlack
  • Handle MaterialRubber
  • Head ColourGreen
  • Head MaterialSteel
  • Includes Cushioned GripYes
  • Includes SheathSheath Not Included
  • Non-SparkingNot Non-Sparking
  • Poll StyleHammer
  • Anti-Vibration Handle Yes
  • Blade Material Steel
  • Features No Slip Grip, Safety Plate, Unbreakable Handle Technology
  • Grip Type Non Slip Textured Grip
  • Handle Length 3 ft
  • Handle Style Straight
  • Head Length 24 in
  • Head Weight 6 lb
  • Includes Hammer Face Hammer Face Included
  • Non-Magnetic Not Non-Magnetic
  • Overall Length 38 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list