!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT LOCK WASHER, FOR SCREW SIZE 1¼ IN, STEEL, GALVANIZED, 0.312 IN MAX THICK, 10 PK

SPLIT LOCK WASHER, FOR SCREW SIZE 1¼ IN, STEEL, GALVANIZED, 0.312 IN MAX THICK, 10 PK

APPROVED VENDOR

SPLIT LOCK WASHER, FOR SCREW SIZE 1¼ IN, STEEL, GALVANIZED, 0.312 IN MAX THICK, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT LOCK WASHER, FOR SCREW SIZE 1¼ IN, STEEL, GALVANIZED, 0.312 IN MAX THICK, 10 PK

SPLIT LOCK WASHER, FOR SCREW SIZE 1¼ IN, STEEL, GALVANIZED, 0.312 IN MAX THICK, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.49 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CJV3
  • Mfr. Model # LWIS125GUSA-010BX
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemSplit Lock Washer
  • FinishGalvanized
  • For Screw Size1 1/4 in
  • Outside Diameter2.036 in
  • Minimum Thickness0.312 in
  • Dimensional StandardsASME B18.21.1
  • Rockwell HardnessC38
  • Thickness Tolerance+/-0.020 in
  • Lock Washer Type Split Lock
  • Material Steel
  • Inside Diameter 1.254 in
  • Maximum Thickness 0.312 in
  • Colour Silver
  • Material Grade/Class Not Graded
  • System of Measurement Inch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list