!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHISEL FOR SPLINE TOOL, 1 IN HEAD W, 12 IN LENGTH, ¾ IN SHANK DIAMETER

CHISEL FOR SPLINE TOOL, 1 IN HEAD W, 12 IN LENGTH, ¾ IN SHANK DIAMETER

MILWAUKEE

CHISEL FOR SPLINE TOOL, 1 IN HEAD W, 12 IN LENGTH, ¾ IN SHANK DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHISEL FOR SPLINE TOOL, 1 IN HEAD W, 12 IN LENGTH, ¾ IN SHANK DIAMETER

CHISEL FOR SPLINE TOOL, 1 IN HEAD W, 12 IN LENGTH, ¾ IN SHANK DIAMETER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-62-2020
  • Mfr. Model # 48-62-2020
  • UNSPSC # 27112800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Flat Chisel, Spline/Hex Shank Type, Overall Length (In.) 12, Shank Size (In.) 1 1/8, Shank Length (In.) 12

Technical Specs

  • ItemChisel for Spline Tool
  • Shank Type - MachiningSpline
  • Shank Hex Size3/4 in
  • Measurement SystemFractional Inch
  • Overall Length12 in
  • For Tool TypeRotary Drill
  • Cutting DirectionRight Hand
  • Primary Material ApplicationConcrete, Masonry
  • Decimal Equivalent1
  • Drill Bit Size1 in
  • Chisel Type Flat Chisel
  • Shank Diameter 3/4 in
  • Shank Length 2 in
  • Head Width 1 in
  • Chisel Collar Shape Spline
  • Material - Machining Steel
  • Finish - Machining Bright (Uncoated)
  • Cutting Application Breaking, Chipping
  • Drill Bit Grouping Individual
  • Product Type Chisel for Spline Tool
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list