SPIRAL RETAINING RING, 0.035 IN THICK, INCH, EXTERNAL, HEAVY-DUTY 2 TURN, 0.035 IN THICK, 25 PK
SPIRAL RETAINING RING, 0.035 IN THICK, INCH, EXTERNAL, HEAVY-DUTY 2 TURN, 0.035 IN THICK, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spiral retaining ring is 0.035 inch thick, comes in a 25-pack, is made of steel, and has a bright (uncoated) finish. It meets the standards for RoHS compliant and ANSI material quality.
Technical Specs
Item Spiral Retaining Ring
Location Style External
Fits Shaft Diameter 1/2 in
Fits Groove Width 0.039 in
Free Inside Diameter 0.464 in
Finish Bright (Uncoated)
Tensile Strength 221,000 psi
Material Quality Standards ANSI
Standards RoHS Compliant
Groove Diameter Tolerance +/-0.002 in
System of Measurement Inch
Thickness 0.035 in
Fits Groove Diameter 0.468 in
Fits Groove Depth 0.016 in
Material Steel
Material Grade/Class Not Graded
Ring Type Spiral Retaining Ring
Thickness Tolerance +/-0.002 in
Groove Width Tolerance +0.003 in/-0.000 in
Ring Sub-Type Heavy-Duty 2 Turn