!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP,UNC,3 11/32 IN L

SPIRAL POINT TAP,UNC,3 11/32 IN L

OSG

SPIRAL POINT TAP,UNC,3 11/32 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP,UNC,3 11/32 IN L

SPIRAL POINT TAP,UNC,3 11/32 IN L

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1592400
  • Mfr. Model # 1592400
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardUNC
  • Tap FinishBright (Uncoated)
  • Overall Length3 11/32 in
  • Thread LimitH10
  • Thread DirectionRight Hand
  • 55% Thread Drill Size11.30 mm
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • Shank Dia.11/64 in
  • Shank Type - MachiningStraight
  • Square Size0.2740 in
  • Tap ChamferPlug
  • Threads per Inch13
  • Helix Angle0 Degrees
  • Thread Size 1/2"-13
  • Tap Material High Speed Steel
  • Thread Length 15/16 in
  • 75% Thread Drill Size 0.4219 in
  • Class of Fit JIS 2
  • Number of Flutes 3
  • 65% Thread Drill Size 11.00 mm
  • Extended Neck Yes
  • Series 105H
  • Shank Length 1 31/32 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Individual
  • Thread Limit / Class of Fit H10 / JIS 2
  • Tap Style Spiral Point
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list