!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP,METRIC FINE,85.00MM L

SPIRAL POINT TAP,METRIC FINE,85.00MM L

OSG

SPIRAL POINT TAP,METRIC FINE,85.00MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP,METRIC FINE,85.00MM L

SPIRAL POINT TAP,METRIC FINE,85.00MM L

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1982900
  • Mfr. Model # 1982900
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardMetric Fine
  • Tap FinishBright (Uncoated)
  • Overall Length85.00 mm
  • Thread LimitD6
  • Thread DirectionRight Hand
  • Primary Material ApplicationAluminum, Cast Iron, Steel
  • 65% Thread Drill Size27/64 in
  • Extended NeckYes
  • Primary Material Application ISO CodeK, N, P
  • Shank Dia.9.32 mm
  • Shank Type - MachiningStraight
  • Square Size6.98 mm
  • Tap ChamferPlug
  • Thread Limit / Class of FitD6 / 6H
  • Tap StyleSpiral Point
  • Thread Size M12x1.5
  • Tap Material High Speed Steel
  • Thread Length 23.00 mm
  • 75% Thread Drill Size 10.50 mm
  • Class of Fit 6H
  • Number of Flutes 3
  • 55% Thread Drill Size 10.90 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Metric
  • Series 142
  • Shank Length 50.00 mm
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Individual
  • Helix Angle 0 Degrees
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list