SPIRAL FLUTE TAP, ¼"-20 THREAD, 1 IN THREAD L, 2½ IN LENGTH, BOTTOMING, COBALT
SPIRAL FLUTE TAP, ¼"-20 THREAD, 1 IN THREAD L, 2½ IN LENGTH, BOTTOMING, COBALT
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spiral flute tap is made of cobalt.
Technical Specs
- ItemSpiral Flute Tap
- Thread StandardUNC
- Tap FinishBlack Oxide
- Overall Length2 1/2 in
- Thread LimitH3
- Thread DirectionRight Hand
- Primary Material ApplicationAll Materials
- Material Grade - MachiningM35
- Shank Length1 3/8 in
- Spiral DirectionRight Hand
- Thread Limit / Class of FitH3 / 3B
- SeriesM311
- StandardsANSI
- Tap StyleSpiral Flute
- Thread Size 1/4"-20
- Tap Material Cobalt
- Thread Length 1 in
- 75% Thread Drill Size #7
- Class of Fit 3B
- Number of Flutes 3
- Coolant Fed Non-Coolant Through
- Measurement System Fractional Inch
- Shank Type - Machining Straight
- Tap Chamfer Bottoming
- Threads per Inch 20 TPI
- Shank Dia. 1/4 in
- Tap Grouping Tap
- Country of Origin China
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.69
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.79
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.98
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.67
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.39
/ each