!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL TRUCK REFILL

SPILL TRUCK REFILL

BRADY SPC ABSORBENTS

SPILL TRUCK REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL TRUCK REFILL

SPILL TRUCK REFILL

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,231.34 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY110295
  • Mfr. Model # SKA-LT-R
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • ItemSpill Truck Refill
  • Fluids AbsorbedUniversal
  • Container TypeRefill
  • Includes Mounting FastenersNo
  • StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Fluids Absorbed - PillowsUniversal
  • Pad Length19 in
  • Sock Diameter3 in
  • Includes(12) 3 in x 12 ft Socks, (15) Disposal Bags, (200) 15 in x 19 in Pads, (24) 3 in x 4 ft Socks, (3) Nitrile Gloves, (8) Pillows, Handbook, Pair Goggles
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 134 gal
  • Empty or Filled Filled
  • Series Allwik
  • Fluids Absorbed - Pads Universal
  • Fluids Absorbed - Socks Universal
  • Pad Width 15 in
  • Sock Length 48 in, 144 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list