!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL TRAY, 25 X 15 IN, 0.75 GALLON CAPACITY, BLACK

SPILL TRAY, 25 X 15 IN, 0.75 GALLON CAPACITY, BLACK

FUNNEL KING

SPILL TRAY, 25 X 15 IN, 0.75 GALLON CAPACITY, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL TRAY, 25 X 15 IN, 0.75 GALLON CAPACITY, BLACK

SPILL TRAY, 25 X 15 IN, 0.75 GALLON CAPACITY, BLACK

FUNNEL KING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIR40098
  • Mfr. Model # 40098
  • UNSPSC # 26101715
  • CATALOGUE PAGE # 828
  • Shipping Weight 1.2 lbs

Product Details

This spill tray is black. It has a 0.75-gallon spill capacity. This boot tray can be used both indoor and outdoor. It measures 25 inch length x 15 inch width x ¾ inch height.

Technical Specs

  • ItemSpill Tray
  • ConnectableNo
  • Includes DrainNo
  • Inside Dia.375 in
  • Pour SpoutNo
  • Recycled Content (%)No Recycled Content
  • Spill Capacity0.75 gal
  • Supports NPDES ComplianceNo
  • Tray MaterialPolypropylene
  • Usable Width15 in
  • Colour Black
  • Height 3/4 in
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 25 in
  • Product Type Boot Tray
  • Shape Rectangle
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance No
  • Usable Length 25 in
  • Width 15 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list