!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL RESPONSE CART, YELLOW, STEEL, 38 3/8 IN HEIGHT, 42⅛ H X 36⅜ W X 18¼ IN L

SPILL RESPONSE CART, YELLOW, STEEL, 38 3/8 IN HEIGHT, 42⅛ H X 36⅜ W X 18¼ IN L

DURHAM MFG

SPILL RESPONSE CART, YELLOW, STEEL, 38 3/8 IN HEIGHT, 42⅛ H X 36⅜ W X 18¼ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL RESPONSE CART, YELLOW, STEEL, 38 3/8 IN HEIGHT, 42⅛ H X 36⅜ W X 18¼ IN L

SPILL RESPONSE CART, YELLOW, STEEL, 38 3/8 IN HEIGHT, 42⅛ H X 36⅜ W X 18¼ IN L

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,190.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM221050
  • Mfr. Model # 2210-50
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Product Details

This yellow spill response cart is made of steel. It includes caster wheels and a shelf. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders. They also provide additional time for workers to evacuate or for sprinkler systems to extinguish a fire.

Technical Specs

  • ItemSpill Response Cart
  • Specialized ApplicationsStorage for Spill Control
  • Container ColourYellow
  • Container Length18 1/4 in
  • Cabinet Depth18 1/4 in
  • Cabinet Width42 1/8 in
  • LockableYes
  • Includes Mounting FastenersNo
  • Product Type Empty Spill Cart
  • Container Type Cart
  • Container Height 42 1/4 in
  • Container Width 36 1/2 in
  • Cabinet Height 36 3/8 in
  • Empty or Filled Empty
  • Product Weight 153 lb
  • Includes Caster Wheels, Shelf
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list