!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL RESPONSE CABINET, YELLOW, STEEL, 78 H X 24 W X 36 IN D, LOCKABLE

SPILL RESPONSE CABINET, YELLOW, STEEL, 78 H X 24 W X 36 IN D, LOCKABLE

DURHAM MFG

SPILL RESPONSE CABINET, YELLOW, STEEL, 78 H X 24 W X 36 IN D, LOCKABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL RESPONSE CABINET, YELLOW, STEEL, 78 H X 24 W X 36 IN D, LOCKABLE

SPILL RESPONSE CABINET, YELLOW, STEEL, 78 H X 24 W X 36 IN D, LOCKABLE

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,643.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3501HDL50
  • Mfr. Model # 3501-HDL-50
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 385.0 lbs

Product Details

This yellow spill control cabinet is made of steel. It includes four adjustable shelves, a fixed shelf, and a hanger bar. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders. They also provide additional time for workers to evacuate or for sprinkler systems to extinguish a fire.

Technical Specs

  • ItemSpill Control Cabinet
  • Specialized ApplicationsStorage for Spill Control
  • Container ColourYellow
  • Cabinet Height78 in
  • Empty or FilledEmpty
  • Product Weight373 lb
  • Includes(4) Adjustable Shelves, Fixed Shelf, Hanger Bar
  • Product Type Empty Spill Cabinet
  • Container Type Floor Cabinet
  • Cabinet Depth 36 in
  • Cabinet Width 24 in
  • Lockable Yes
  • Includes Mounting Fasteners No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list