!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GAL CAPACITY, 10,000 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GAL CAPACITY, 10,000 LB LOAD CAPACITY

EAGLE

DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GAL CAPACITY, 10,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GAL CAPACITY, 10,000 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GAL CAPACITY, 10,000 LB LOAD CAPACITY

EAGLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $655.94 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35U066
  • Mfr. Model # 1635B
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Product Details

This drum spill containment platform is for four drums and has 60-gallon capacity, along with a 10,000-pound load capacity.

Technical Specs

  • ItemDrum Spill Containment Platform
  • For Number of IBC0
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Height6 1/2 in
  • Includes DrainNo
  • Indoor/Outdoor UseIndoor
  • Length51 1/2 in
  • Low ProfileYes
  • Modular TypeModular
  • Pallet ColourBlack
  • Product TypeSpill Deck
  • Recycled Content (%)No Recycled Content
  • StandardsEPA 40 CFR 264.175, SPCC
  • Supports EPA Compliance40 CFR 264.175
  • Width51 1/2 in
  • For Number of 55 gal. Drums 4
  • For Use With Ramp Connection Mfr. Model Number 1689, 1689B
  • Forklift Pockets 4-Way
  • Grate Material Polyethylene
  • Includes Removable Grating
  • Includes Overflow Bladder No
  • Inline No
  • Load Capacity 10,000 lb
  • Manufacturer Warranty 1 yr
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 65 lb
  • Spill Capacity 60 gal
  • Sump Connection Capability Yes
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list