!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PLATFORM WITH DRAIN, FOR 2 DRUMS, 30 GAL CAPACITY, BLACK

DRUM SPILL CONTAINMENT PLATFORM WITH DRAIN, FOR 2 DRUMS, 30 GAL CAPACITY, BLACK

CONDOR

DRUM SPILL CONTAINMENT PLATFORM WITH DRAIN, FOR 2 DRUMS, 30 GAL CAPACITY, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PLATFORM WITH DRAIN, FOR 2 DRUMS, 30 GAL CAPACITY, BLACK

DRUM SPILL CONTAINMENT PLATFORM WITH DRAIN, FOR 2 DRUMS, 30 GAL CAPACITY, BLACK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45YZ83
  • Mfr. Model # 45YZ83
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • ItemDrum Spill Containment Platform with Drain
  • For Number of IBC0
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • IncludesDrain
  • Includes Overflow BladderNo
  • InlineNo
  • Load Capacity5,000 lb
  • Manufacturer Warranty1 yr
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene
  • Recycled Content (%)No Recycled Content
  • StandardsEPA 40 CFR 264.175
  • Supports EPA Compliance40 CFR 264.175
  • For Number of 55 gal. Drums 2
  • For Use With Ramp Connection Mfr. Model Number 1689BC
  • Forklift Pockets 4-Way
  • Height 6 1/2 in
  • Includes Drain Yes
  • Indoor/Outdoor Use Indoor
  • Length 51 1/2 in
  • Low Profile Yes
  • Modular Type Modular
  • Pallet Colour Black
  • Product Type Spill Deck
  • Spill Capacity 30 gal
  • Sump Connection Capability No
  • Width 26 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list