!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM STEEL HARD TOP PALLET, FOR 4 DRUMS, 68 GAL CAPACITY, 4, 700 LB LOAD CAPACITY

DRUM STEEL HARD TOP PALLET, FOR 4 DRUMS, 68 GAL CAPACITY, 4, 700 LB LOAD CAPACITY

ULTRATECH

DRUM STEEL HARD TOP PALLET, FOR 4 DRUMS, 68 GAL CAPACITY, 4, 700 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM STEEL HARD TOP PALLET, FOR 4 DRUMS, 68 GAL CAPACITY, 4, 700 LB LOAD CAPACITY

DRUM STEEL HARD TOP PALLET, FOR 4 DRUMS, 68 GAL CAPACITY, 4, 700 LB LOAD CAPACITY

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,603.79 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1187
  • Mfr. Model # 1187
  • UNSPSC # 24112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 600.0 lbs

Product Details

This spill pallet is made of steel and is blue. It has a 4,700-pound load capacity, 68-gallon spill capacity. Along with meeting the standards for EPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30, this hard top s4 can be used outdoor. It measures 60 29/32 inch length x 53 45/64 inch width x 54½ inch height.

Technical Specs

  • ItemSpill Pallet
  • For Number of 55 gal. Drums4
  • Forklift Pockets2-Way
  • Grate MaterialSteel
  • Includes DrainNo
  • Indoor/Outdoor UseOutdoor
  • Length60 29/32 in
  • Low ProfileNo
  • Opening TypeHydraulic Top with Swingout Doors
  • Pallet MaterialSteel
  • Product Weight600 lb
  • StandardsEPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30
  • Supports EPA Compliance40 CFR 264.175
  • Usable Length57 2/5 in
  • Fluorinated No
  • For Use With Standard Fork Yes
  • Grate Colour Silver
  • Height 54 1/2 in
  • Includes Overflow Bladder No
  • Inline No
  • Load Capacity 4,700 lb
  • Modular Type Nonmodular
  • Pallet Colour Blue
  • Product Type Hard Top S4
  • Spill Capacity 68 gal
  • Sump Connection Capability Yes
  • Supports SPCC Compliance Yes
  • Width 53 45/64 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list