!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 69 GALLON CAPACITY, YELLOW

DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 69 GALLON CAPACITY, YELLOW

BRADY SPC ABSORBENTS

DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 69 GALLON CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 69 GALLON CAPACITY, YELLOW

DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 69 GALLON CAPACITY, YELLOW

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $646.72 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORSC-DP2
  • Mfr. Model # SC-DP2
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Product Details

This drum spill containment pallet is made of polyethylene and is yellow. It has a 2,500-pound load capacity, 69-gallon spill capacity. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this nestable spill pallet is nestable. It includes removable grate with large openings and pins to keep the grate inch place, and can be used indoor. It measures 52 inch length x 26 inch width x 17 inch height.

Technical Specs

  • ItemDrum Spill Containment Pallet
  • For Number of 55 gal. Drums2
  • For Use With Standard ForkYes
  • Grate ColourBlue
  • Height17 in
  • Includes DrainNo
  • Indoor/Outdoor UseIndoor
  • Length52 in
  • Low ProfileNo
  • Pallet ColourYellow
  • Product TypeNestable Spill Pallet
  • Recycled Content (%)No Recycled Content
  • Spill Capacity69 gal
  • Sump Connection CapabilityNo
  • Supports SPCC ComplianceNo
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number SC-DPR
  • Forklift Pockets 2-Way
  • Grate Material Polyethylene
  • Includes Removable Grate with Large Openings and Pins to Keep the Grate in Place
  • Includes Overflow Bladder No
  • Inline Yes
  • Load Capacity 2,500 lb
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 79.97 lb
  • Space Saving Features Nestable
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Supports EPA Compliance EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Width 26 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list