!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT, 17 GALLON ABSORBED PER KIT, YELLOW

SPILL KIT, 17 GALLON ABSORBED PER KIT, YELLOW

PIG

SPILL KIT, 17 GALLON ABSORBED PER KIT, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 17 GALLON ABSORBED PER KIT, YELLOW

SPILL KIT, 17 GALLON ABSORBED PER KIT, YELLOW

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,237.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT228
  • Mfr. Model # KIT228
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 1000
  • Shipping Weight 35.0 lbs

Product Details

This KIT series spill kit is made of polypropylene and is yellow. Along with meeting the standards for 29 CFR 1910.1450, 40 CFR 112.7, 40 CFR 122.26, this spill kit includes 10 18 x 30 inch polyethylene disposal bags, two inch external diameter, 3 x 48 inch blue absorbent sock, 3 inch external diameter, 3 inch x 10 foot blue absorbent sock, and more, emergency response handbook/instructions, 80 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeWall Cabinet
  • Container Height32 3/4 in
  • Container Width14 1/4 in
  • Cabinet Height32 3/4 in
  • Empty or FilledFilled
  • Product Weight54 lb
  • Static DissipativeNo
  • SeriesKIT
  • Fluids Absorbed - PadsUniversal
  • Fluids Absorbed - SocksUniversal
  • Pad Length13 in
  • Pillow Height2 in
  • Pillow Width10 in
  • Pillow/Sock Filler MaterialCellulose, Vermiculite
  • Sock Length48 in, 120 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 17 gal
  • Container Colour Yellow
  • Container Length 20 in
  • Cabinet Depth 20 in
  • Cabinet Width 14 1/4 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Standards 29 CFR 1910.1450, 40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - Pillows Universal
  • Pad Material Polypropylene
  • Pad Width 10 in
  • Pillow Length 10 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Diameter 3 in
  • Includes (10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (2) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (3) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (8) 10 in W x 10 in L x 2 in H Pig Absorbent Pillow (PIL204), (80) 10 in W x 13 in L Pig Absorbent Mat Pad in Dispenser Box (MAT251), 20 in W x 14 1/4 in D x 32 3/4 in H Pig Empty Cabinet (CAB201), Emergency Phone Number Label

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list