!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 86 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES

SPILL KIT, 86 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES

SPILLTECH

SPILL KIT, 86 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 86 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES

SPILL KIT, 86 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,625.53 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLESPKHZCART5
  • Mfr. Model # SPKHZ-CART5
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 184.7 lbs

Product Details

This SPKHZ series spill kit meets the standards for 29 CFR, 40 CFR, 49 CFR, this spill kit includes 102 absorbent pads, 2 8 inch absorbent booms, 2 red net pillows, 4 5 inch absorbent booms, four absorbent pillows, four disposal bags and ties, 6 tamper proof seals, emergency guide book, and more, emergency response handbook/instructions, and 100 pads. It is designed for use with SPKHZ Series and in the following applications: forklift.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedBiohazard Liquids
  • Volume Absorbed Per Kit86 gal
  • Empty or FilledFilled
  • Product Weight185 lb
  • Static DissipativeNo
  • For Use With Mfr. Model NumberSPKHZ Series
  • Standards29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
  • Fluids Absorbed - PadsBiohazard Liquids
  • Fluids Absorbed - SocksBiohazard Liquids
  • Pad Width15 in
  • Pillow Width18 in
  • Sock Length48 in, 96 in
  • Product Type Spill Kit
  • Specialized Applications Forklift
  • Container Type Cart
  • Lockable Yes
  • Includes Mounting Fasteners No
  • UV Resistant Yes
  • Series SPKHZ
  • Fluids Absorbed - Booms Hazardous Materials
  • Fluids Absorbed - Pillows Biohazard Liquids
  • Pad Length 19 in
  • Pillow Length 18 in
  • Sock Diameter 3 in
  • Includes (100) Absorbent Pads, (15) Small Absorbent Socks, (2) Absorbent Booms, (3) Large Absorbent Socks, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, (7) Absorbent Pillows, Emergency Guide Book, Pair of Gloves, Safety Goggles, Yellow Cart
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list