SPILL KIT, 43 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW
SPILL KIT, 43 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This SPKHZ series spill kit is yellow. It has a 50-gallon container capacity. Along with meeting the standards for 29 CFR, 40 CFR, 49 CFR, this spill kit includes 102 absorbent pads, gloves, four absorbent pillows, five disposal bags and ties, 6 absorbent socks, 6 tamper proof seals, 7 inch epoxy stick, guide book, light stick, goggles, wheeled overpack, emergency response handbook/instructions, epoxy putty, and 100 pads. It is designed for use with SPKHZ Series.
Technical Specs
Item Spill Kit
Fluids Absorbed Biohazard Liquids
Container Type Drum
Container Colour Yellow
Lockable No
Product Weight 64 lb
Static Dissipative No
For Use With Mfr. Model Number SPKHZ Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Pillows Biohazard Liquids
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (100) Absorbent Pads, (2) Pair of Gloves, (4) Absorbent Pillows, (5) Disposal Bags and Ties, (6) Absorbent Socks, (6) Tamper Proof Seals, 7 in Epoxy Stick, Emergency Guide Book, Glow Light Stick, Safety Goggles, Wheeled Overpack
Product Type Spill Kit
Volume Absorbed Per Kit 43 gal
Container Capacity 50 gal
Empty or Filled Filled
UN Rating 1H2/X125/S
Includes Mounting Fasteners No
UV Resistant Yes
Series SPKHZ
Fluids Absorbed - Pads Biohazard Liquids
Fluids Absorbed - Socks Biohazard Liquids
Pad Width 15 in
Pillow Width 18 in
Sock Length 48 in
Country of Origin United States
(subject to change)