SPILL KIT, 30 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW
SPILL KIT, 30 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This SPKU series spill kit is yellow. Along with meeting the standards for 29 CFR, 40 CFR, 49 CFR, this spill kit includes 105 absorbent pads, gloves, four absorbent pillows, five disposal bags/ties, 6 absorbent socks, 6 tamper proof seals, 7 inch epoxy putty stick, guide book, light stick, goggles, kaddie, emergency response handbook/instructions, epoxy putty, and 100 pads. It is designed for use with SPKU Series.
Technical Specs
Item Spill Kit
Fluids Absorbed Universal
Container Type Cart
Empty or Filled Filled
Product Weight 55 lb
Static Dissipative No
For Use With Mfr. Model Number SPKU Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Pillows Universal
Pad Length 14 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (100) Absorbent Pads, (2) Pair of Gloves, (4) Absorbent Pillows, (5) Disposal Bags and Ties, (6) Absorbent Socks, (6) Tamper Proof Seals, 7 in Epoxy Putty Stick, Emergency Guide Book, Glow Light Stick, Safety Goggles, Yellow Kaddie
Product Type Spill Kit
Volume Absorbed Per Kit 30 gal
Container Colour Yellow
Lockable Yes
Includes Mounting Fasteners No
UV Resistant No
Series SPKU
Fluids Absorbed - Pads Universal
Fluids Absorbed - Socks Universal
Pad Width 10 in
Pillow Width 8 in
Sock Length 48 in
Country of Origin United States
(subject to change)