This SPKO series spill kit meets the standards for 29 CFR 1910.1450(e), this spill kit includes 10 10 inch x 10 inch oil-only pillows, 2 25/pkg wipers wpr500-1, 2 3 inch x 4 foothite oil-only socks, 4 18 x 30 inch yellow disposal bags and ties a-dispbag-sm, and more, 75 pads. It is designed for use with SPKO Series.
Technical Specs
ItemSpill Kit
Fluids AbsorbedOil-Only
Container TypeWall Cabinet
Cabinet Height30 in
Empty or FilledFilled
Product Weight37 lb
Static DissipativeNo
For Use With Mfr. Model NumberSPKO Series
Standards29 CFR 1910.1450(e)
Fluids Absorbed - PillowsOil-Only
Pad Length14 in
Pillow Length10 in
Sock Diameter3 in
Includes(10) 10 in x 10 in White Oil-Only Pillows, (2) 25/pkg Wipers (WPR500-1), (2) 3 in x 4 ft White Oil-Only Socks, (4) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBag-SM), (75) 10 in x 14 in White Oil-Only Pads, 12 3/4 in x 13 3/4 in x 30 in Wall Mount Cabinet (A-WCAB)