!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT STATION,42 GAL ABSORB,BLACK

SPILL KIT STATION,42 GAL ABSORB,BLACK

NEW PIG

SPILL KIT STATION,42 GAL ABSORB,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT STATION,42 GAL ABSORB,BLACK

SPILL KIT STATION,42 GAL ABSORB,BLACK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,111.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT4002
  • Mfr. Model # KIT4002
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • ItemSpill Kit/Station
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Kit42 gal
  • Container Capacity0.05 cu. ft.
  • Container Height41-1/2"
  • Container Width16 in
  • LockableNo
  • Product Weight116 lb
  • Static DissipativeYes
  • SeriesKIT
  • Fluids Absorbed - SocksOil-Only
  • Granular Sorbent Container TypeBag
  • Pad Length20 in
  • Pillow/Sock Filler MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(10) 36 in x 60 in Polyethylene Disposal Bags, (150) 15 in x 20 in Stat-Mat Absorbent Pads, (2) Caution Tapes, (2) Dustpan/Brooms, (4) Aprons, (4) Economy Goggles, (4) Pairs of 13 in L Neoprene Gloves, (6) Dry Loose Absorbents in Spill Pouches, (6) External dia 3 in x 10 ft Static-Dissipative Absorbent Socks, (8) External dia 3 in x 48 in Static-Dissipative Absorbent Socks
  • Product Type Spill Kit
  • Specialized Applications Fuel Stations
  • Container Type Drum
  • Container Colour Black
  • Container Length 16 in
  • Empty or Filled Filled
  • UN Rating UN1H2/Y345/S
  • Includes Mounting Fasteners No
  • UV Resistant Yes
  • Fluids Absorbed - Pads Oil-Only
  • Granular Sorbent Composition Detail Cellulose
  • Pad Material Polypropylene
  • Pad Width 15"
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Length 48 in, 120 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list