!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT REFILL,40 GAL ABSORB,WHITE

SPILL KIT REFILL,40 GAL ABSORB,WHITE

NEW PIG

SPILL KIT REFILL,40 GAL ABSORB,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL,40 GAL ABSORB,WHITE

SPILL KIT REFILL,40 GAL ABSORB,WHITE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $921.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGRFL459
  • Mfr. Model # RFL459
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedOil-Only
  • Container TypeBox
  • Container Height16 in
  • Container Width17 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Standards40 CFR 112.7
  • Fluids Absorbed - SocksOil-Only
  • Granular Sorbent Container TypeBag
  • Pad Length20 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(2) Ext. dia 3 in x 10 ft L Pig Skimmer Oil-Only Absorbent Sock (SKM203), (2) Pig Oil-Only Lite-Dry Loose Absorbent (PLP410), (4) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (70) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), Instructions
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 40 gal
  • Container Colour White
  • Container Length 22 in
  • Empty or Filled Filled
  • Product Weight 67 lb
  • Static Dissipative Yes
  • Series RFL
  • Fluids Absorbed - Pads Oil-Based Liquids
  • Granular Sorbent Composition Detail Cellulose
  • Pad Material Polypropylene
  • Pad Width 15"
  • Pillow/Sock Filler Material Cellulose, Polypropylene
  • Sock Length 48 in, 120 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list