!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT REFILL,39 GAL ABSORB,GRAY

SPILL KIT REFILL,39 GAL ABSORB,GRAY

NEW PIG

SPILL KIT REFILL,39 GAL ABSORB,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL,39 GAL ABSORB,GRAY

SPILL KIT REFILL,39 GAL ABSORB,GRAY

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,026.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGRFL243
  • Mfr. Model # RFL243
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedUniversal
  • Container TypeBox
  • Container Length22 1/2 in
  • Empty or FilledFilled
  • Product Weight63 lb
  • Static DissipativeNo
  • For Use With Mfr. Model NumberKIT243, KIT263
  • Standards40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - PillowsUniversal
  • Pad MaterialPolypropylene
  • Pad Width15"
  • Pillow Length21 in
  • Pillow/Sock Filler MaterialCellulose, Vermiculite
  • Sock Diameter3 in
  • Includes(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (10) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (40) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 17 in W x 21 in L x 2 in H Pig Absorbent Pillow (PIL201), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), Instructions
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 39 gal
  • Container Colour Gray
  • Container Width 22 1/2 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Series RFL
  • Fluids Absorbed - Pads Universal
  • Fluids Absorbed - Socks Universal
  • Pad Length 20 in
  • Pillow Height 2 in
  • Pillow Width 17 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Length 48 in, 120 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list