!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT REFILL,27 GAL ABSORB,PINK

SPILL KIT REFILL,27 GAL ABSORB,PINK

NEW PIG

SPILL KIT REFILL,27 GAL ABSORB,PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL,27 GAL ABSORB,PINK

SPILL KIT REFILL,27 GAL ABSORB,PINK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,536.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGRFL365
  • Mfr. Model # RFL365
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedAcids, Bases
  • Container TypeBox
  • Container Height20 in
  • Container Width20 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • SeriesRFL
  • Fluids Absorbed - PillowsHarsh Chemicals
  • Pad MaterialPolypropylene
  • Pad Width15"
  • Pillow Length16 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(4) 17 in W x 16 in L x 2 in H Pig HazMat Chemical Absorbent Pillow (HR7015), (40) 12 1/4 in W x 13 in L Polypropylene Wipers, (40) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (5) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (5) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Instructions
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 27 gal
  • Container Colour Pink
  • Container Length 23 in
  • Empty or Filled Filled
  • Product Weight 33 lb
  • Static Dissipative No
  • For Use With Mfr. Model Number KIT365
  • Fluids Absorbed - Pads Harsh Chemicals
  • Fluids Absorbed - Socks Harsh Chemicals
  • Pad Length 20 in
  • Pillow Height 2 in
  • Pillow Width 17 in
  • Pillow/Sock Filler Material Polypropylene
  • Sock Length 46 in, 120 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list