!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT REFILL,17 GAL ABSORB,GRAY

SPILL KIT REFILL,17 GAL ABSORB,GRAY

NEW PIG

SPILL KIT REFILL,17 GAL ABSORB,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL,17 GAL ABSORB,GRAY

SPILL KIT REFILL,17 GAL ABSORB,GRAY

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $480.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGRFL228
  • Mfr. Model # RFL228
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.36 lbs

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedUniversal
  • Container TypeBox
  • Container Height17 in
  • Container Width19 3/4 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • SeriesRFL
  • Fluids Absorbed - PadsUniversal
  • Fluids Absorbed - SocksUniversal
  • Pad Length13 in
  • Pillow Height2 in
  • Pillow Width10 in
  • Pillow/Sock Filler MaterialCellulose, Vermiculite
  • Sock Length48 in, 120 in
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 17 gal
  • Container Colour Gray
  • Container Length 22 in
  • Empty or Filled Filled
  • Product Weight 24 lb
  • Static Dissipative No
  • For Use With Mfr. Model Number KIT228
  • Standards 29 CFR 1910.1450, 40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - Pillows Universal
  • Pad Material Polypropylene
  • Pad Width 10 in
  • Pillow Length 10 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Diameter 3 in
  • Includes (10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (2) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (3) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (8) 10 in W x 10 in L x 2 in H Pig Absorbent Pillow (PIL204), (80) 10 in W x 13 in L Pig Absorbent Mat Pad in Dispenser Box (MAT251), Emergency Phone Number Label
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list