!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT,DRUM,95 GAL,YELLOW

SPILL KIT,DRUM,95 GAL,YELLOW

BRADY SPC ABSORBENTS

SPILL KIT,DRUM,95 GAL,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,DRUM,95 GAL,YELLOW

SPILL KIT,DRUM,95 GAL,YELLOW

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,917.29 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY133480
  • Mfr. Model # SKMA-95W
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only, Universal
  • Volume Absorbed Per Kit75 gal
  • Container Capacity95 gal
  • Empty or FilledFilled
  • Includes Mounting FastenersNo
  • StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Fluids Absorbed - PillowsOil-Only, Universal
  • Pad Length19 in
  • Pillow Length18 in
  • Sock Diameter3 in
  • Includes(10) Disposal Bags, (4) 3 in x 12 ft Oil-Only Socks, (4) 3 in x 12 ft Universal Socks, (4) Oil-Only 18 in x 18 in Pillows, (4) Universal 18 in x 18 in Pillows, (55) Oil-Only 15 in x 19 in Pads, (55) Universal 15 in x 19 in Pads, (6) 3 in x 4 ft Oil-Only Socks, (6) 3 in x 4 ft Universal Socks, Handbook, Pair Goggles, Pair Nitrile Gloves
  • Product Type Spill Kit
  • Specialized Applications Mixed Application
  • Container Type Drum
  • Container Colour Yellow
  • UN Rating 1H2/X125/S/21
  • Series SPC
  • Fluids Absorbed - Pads Oil-Only, Universal
  • Fluids Absorbed - Socks Oil-Only, Universal
  • Pad Width 15 in
  • Pillow Width 18 in
  • Sock Length 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list